Apply to be a TradeMaster!
Main product image of 20V MAX XR 1-1/4" Copper Tubing Cutter
Magnifying glass
Hover image to zoom
20V MAX XR 1-1/4" Copper Tubing Cutter
Magnifying glass
Hover image to zoom
$209.95 each
In Stock
In Stock
Get 20 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Best in class cut capacity range** - cut 1/4 in. - 1-1/4 in. types k, l, & m hard and soft copper tubing or pipe for versatile usage.
  • Competitive advantage - cuts up to 2X faster than Milwaukee 2471 m12 copper tubing cutter*** and there is 46% less cut clearance required vs. Milwaukee m12 copper tubing cutter, 2471-20¡¡
  • Auto-size adjust cutting head mechanism - cut different sizes of pipe without needing to swap out parts to do so.
  • Innovative pivoting head - access a wide range of angles with a pivoting head that offers 90° rotation.
  • Help maximize productivity - makes up to 550 cuts per charge

Specs

–
Product Type:

Tubing Cutter

Cutting Capacity:

1-1/4"
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
3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Smooth brain reason of a bad review

It isnt advertised as being able to cut 3/8 and 1/4 O.D. why give a bad review for that. A power cutter that could cut 1/4 would probably only be able to go up to 5/8. Some manual tubeing cutters dont even cut 1/4, usually the ones that able to cut up to 1 5/8. I do HVAC also and I wouldn't buy an expensive power cutter if it could only cut 1/4 to 5/8. Defiantly couldn't see a plumber buying it.
Joe
Mama
6 months ago
Was this review helpful to you?

Won't cut 1/4" or 3/8" copper tubing for HVAC

I owned the Milwaukee tubing cutter and it's the same thing. None of them will cut a quarter inch or 3/8 tubing if you're an HVAC I don't understand why we need to cut an inch and a quarter. Why can't they make one I can cut a quarter inch or 3/8.
Mike W
Michigan
6 months ago
Was this review helpful to you?