Shop Klein Tools Limited Time Promotion
Main product image of 1/2" to 2" Standard IPS Press Jaws and Rings Kit
Magnifying glass
Hover image to zoom

1/2" to 2" Standard IPS Press Jaws and Rings Kit

Brand:
Dewalt
SKU:
DCE203K
Rating:
(0)
Q&A:
(0)
1/2" to 2" Standard IPS Press Jaws and Rings Kit
Magnifying glass
Hover image to zoom
$2,875.72 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" to 2"
Product Highlight: Connection Type
IPS Connection

Description

–
Features:
  • Flexible pressing capacity: press 1/2 in. to 2 in. carbon steel pipe (black iron pipe)
  • High endurance and corrosion protection with black, galvanized coating
  • Adaptable compatibility: compatible with most professional-grade press fitting systems
  • Keep organized with TOUGH SYSTEM 2.0 box: durable storage solution with custom inserts for rings and jaw

Specs

–
Product Type:

Press Jaw

Press Ring

Size:

1/2" to 2"

Connection Type:

IPS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy