Apply to be a TradeMaster!
Main product image of 1/2" to 1" Compact IPS Press Jaws Kit
Magnifying glass
Hover image to zoom

1/2" to 1" Compact IPS Press Jaws Kit

Brand:
Dewalt
SKU:
DCE212K
Rating:
(1)
Q&A:
(0)
1/2" to 1" Compact IPS Press Jaws Kit
Magnifying glass
Hover image to zoom
$871.92 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" to 1"
Product Highlight: Connection Type
IPS Connection

Description

–
Features:
  • Press 1/2" to 1" carbon steel (black iron pipe) press fittings
  • Easy actuation design optimized for one handed use
  • Galvanized finish to defend against corrosion and rust build up
  • Compatible with most professional-grade press fittings
  • Compatible with DEWALT DCE210 20V MAX* Compact Press Tool

Specs

–
Product Type:

Press Jaw

Size:

1/2" to 1"

Connection Type:

IPS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Dewalt IPS KIT

First kit came back damaged and I contacted the company and they sent a replacement that arrived the day after I sent the damaged one back.
Theo
MN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy