Apply to be a TradeMaster!
Main product image of 20V MAX Copper Swage Tool Kit
Magnifying glass
Hover image to zoom
20V MAX Copper Swage Tool Kit
Magnifying glass
Hover image to zoom
$604.84 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Size
1-1/8", 3/8", 1/2", 3/4", 5/8", 7/8"

Description

–
Features:
  • 1/4 in. to 1-5/8 in. soft copper expansion capacity - complete a wide variety of heating, cooling, and refrigeration workflows with this versatile solution.
  • Up to 3X faster** - work fast and expand soft copper in as little as 2 seconds¡.
  • Comprehensive expansion kit - maximize jobsite efficiency with 6 expansion head attachments including 3/8 in., 1/2 in., 5/8 in., 3/4 in., 7/8 in., and 1-1/8 in. (1/4 in., 5/16 in., and 1-5/8 in. sold separately).
  • 2-stage adjustable collar - help prevent cracks in soft copper with the 3/8 in. expansion head that allows for a partial expansion in position 1 and a full expansion in position 2. the 1/4 in. and 5/16 in. expansion heads (sold separately) also feature the 2-stage adjustable collar.
  • Auto-rotating expansion heads - produce consistent, even swages suitable for brazing applications.
  • NA Lithium Ion Battery Packs PDS (less than or equal to 100 Whr) Rev 7.01 (1)

Specs

–
Voltage:

20v

Product Type:

Swaging Tool

Battery Type:

Lithium-Ion

Size:

1-1/8"

3/8"

1/2"

3/4"

5/8"

7/8"

Includes:

Charger

Expansion Heads

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy