Apply to be a TradeMaster!
Main product image of 330 ft. Green Self-Leveling Cross-Line Laser Level w/ USB Charger, Mounting Plate, Remote, & Bag
Magnifying glass
Hover image to zoom

330 ft. Green Self-Leveling Cross-Line Laser Level w/ USB Charger, Mounting Plate, Remote, & Bag

Brand:
Dewalt
SKU:
DCLE14201G
Rating:
(0)
Q&A:
(0)
330 ft. Green Self-Leveling Cross-Line Laser Level w/ USB Charger, Mounting Plate, Remote, & Bag
Magnifying glass
Hover image to zoom
$429.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
330' Length
Product Highlight: Power Source
Battery

Description

–
Features:
  • Accurate Performance - Provides +/-1/8 in. accuracy at 30 ft.
  • Long-Range Visibility - Take on large areas with up to 150 ft. visual range and up to 330 ft. maximum range using DW0892G detector (sold separately).
  • Long Runtime - Work long days with 11 hours of runtime per charge*.
  • Optimize User Control - Help achieve precise leveling position and make quick modifications using the fine adjustment knob
  • Compact Design - Manage tough jobs in tight spaces and with this device that is 70% more compact and fits in your backpack or tool pouch.
  • NA Lithium Ion Battery Packs PDS (less than or equal to 100 Whr) Rev 7.01 (1)

Specs

–
Product Type:

Level

Length (Feet):

330'

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy