Apply to be a TradeMaster!
Main product image of 20V MAX XR 3 x 360 Green Laser w/ Charger, Bracket, Card, & Case
Magnifying glass
Hover image to zoom

20V MAX XR 3 x 360 Green Laser w/ Charger, Bracket, Card, & Case

Brand:
Dewalt
SKU:
DCLE34030G
Rating:
(0)
Q&A:
(0)
20V MAX XR 3 x 360 Green Laser w/ Charger, Bracket, Card, & Case
Magnifying glass
Hover image to zoom
$766.77 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Features:
  • Accurate readings: accurate within 1/8 in. at 30 ft. to achieve plum lines
  • Precise positioning: fine adjustment knob
  • Extended runtime: 10 hours of runtime*** on single 20V MAX* 2.0ah battery and longer runtime with larger capacity batteries
  • Integrated magnetic pivoting base with 1/4" - 20, 5/8" - 11 thread for use with tripod (DW0737 sold separately)
  • Debris and water resistant: ip54 rating****
  • NA Lithium Ion Battery Packs PDS (less than or equal to 100 Whr) Rev 7.01 (1)

Specs

–
Power Source:

Battery

Battery Type:

Dewalt 20V MAX

Product Type:

Laser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy