Apply to be a TradeMaster!
Main product image of 20V MAX 18 Gauge Swivel Head Offset Metal Shears (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX 18 Gauge Swivel Head Offset Metal Shears (Tool Only)

Brand:
Dewalt
SKU:
DCS496B
Rating:
(0)
Q&A:
(0)
20V MAX 18 Gauge Swivel Head Offset Metal Shears (Tool Only)
Magnifying glass
Hover image to zoom
$302.69 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v

Description

–
Features:
  • Tool-free 360 swivel head which allows user to access tight quarters while maintaining comfort
  • Offset shear design can easily turn and cut circles.
  • Offset shear design can easily cut through 20ga spiral duct seams.
  • LED work light illuminates surface.
  • Cordless shears allows user to take the tool to the workplace.

Specs

–
Voltage:

20v

Gauge:

18

Product Type:

Shear

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy