Apply to be a TradeMaster!
Main product image of 1-5/8" Ratcheting Tubing Cutter
Magnifying glass
Hover image to zoom
1-5/8" Ratcheting Tubing Cutter
Magnifying glass
Hover image to zoom
$27.06 each
In Stock
In Stock
Get 20 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Aluminum

Description

–
Features:
  • Clean, Square Cuts: Straight and Easy Gets the Job Done Right
  • Less Effort: Premium Coated Stainless Steel Blade and High Leverage Design Cuts Rigid Plastic Tubing with Less Effort
  • Easy Open and Close: Conveniently Positioned Locking Latch Allows for True One-Handed Operation of the Spring-Loaded Cutter
  • Comfortable Grip: Rubberized Handles Allow for Confident Cutting Even in Wet, Dirty Environments
  • Durable Construction: Cast Aluminum Body Stands up to Rugged, Repeated Use

Specs

–
Material:

Cast Aluminum

Product Type:

Tubing Cutter

Cutting Capacity:

1-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy