Apply to be a TradeMaster!
Main product image of 9" Torpedo Level with 4 Vials
Magnifying glass
Hover image to zoom

9" Torpedo Level with 4 Vials

Brand:
Lenox
SKU:
LXHT82658
Rating:
(0)
Q&A:
(0)
9" Torpedo Level with 4 Vials
Magnifying glass
Hover image to zoom
$28.06 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Aluminum

Description

–
This item is a 9" Torpedo Level with 4 Vials

Specs

–
Length (Inches):

9"

Power Source:

Manual

Product Type:

Level

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy