Apply to be a TradeMaster!
Main product image of 3-3/4" L x 1-7/8" W x 3-1/2" D 1-Gang Masonry Steel Box w/ 1/2" & 3/4" Concentric Knockouts
Magnifying glass
Hover image to zoom

3-3/4" L x 1-7/8" W x 3-1/2" D 1-Gang Masonry Steel Box w/ 1/2" & 3/4" Concentric Knockouts

SKU:
1-MB
Rating:
(0)
Q&A:
(0)
3-3/4" L x 1-7/8" W x 3-1/2" D 1-Gang Masonry Steel Box w/ 1/2" & 3/4" Concentric Knockouts
Magnifying glass
Hover image to zoom
$8.62 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
3-3/4" Length
Product Highlight: Depth (Inches)
3-1/2" Depth
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
1-7/8" Width
Product Highlight: Color
Silver

Specs

–
Shape:

Rectangular

Width (Inches):

1-7/8"

Length (Inches):

3-3/4"

Depth (Inches):

3-1/2"

Material:

Galvanized Steel

Number of Gangs:

1

Color:

Silver

Hole Size:

1/2"

3/4"

Number of Holes:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy