Apply to be a TradeMaster!
Main product image of 3-1/2" Round Box Cover, Flat w/ 1/2" Knockout, for Use w/ Round & Octagon Boxes
Magnifying glass
Hover image to zoom

3-1/2" Round Box Cover, Flat w/ 1/2" Knockout, for Use w/ Round & Octagon Boxes

SKU:
24-C-6
Rating:
(1)
Q&A:
(0)
3-1/2" Round Box Cover, Flat w/ 1/2" Knockout, for Use w/ Round & Octagon Boxes
Magnifying glass
Hover image to zoom
$1.59 each
BOX UP & SAVE 17%
$33.00 box of 25
$1.32 each
In Stock
In Stock
Get 32 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Size
3-1/2"
Product Highlight: Color
Silver
Product Highlight: Shape
Octagon, Round

Specs

–
Product Type:

Cover

Type:

Flat Surface

Size:

3-1/2"

Material:

Pre-Galvanized Steel

Color:

Silver

Shape:

Octagon

Round

Number of Holes:

1

Hole Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

steel box covers for octagon

These are the correct covers for the older smaller octagon box covers.
Electrical Guy
NJ
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy