The Day Savers – A National Tradesmen Day Contest
Main product image of 3-1/2" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom

3-1/2" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts

SKU:
241511/2-25
Rating:
(0)
Q&A:
(0)
3-1/2" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
$8.36 each
In Stock
In Stock
Get 13 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Octagon

Specs

Depth (Inches):

1-1/2"

Width (Inches):

3-1/2"

Length (Inches):

3-1/2"

Material:

Pre-Galvanized Steel

Color:

Silver

Shape:

Octagon

Number of Holes:

5

Hole Size:

1/2"

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy