Apply to be a TradeMaster!
Main product image of 1/2" Non-Metallic Cord/Cable Connector, 1/2" Knockout
Magnifying glass
Hover image to zoom

1/2" Non-Metallic Cord/Cable Connector, 1/2" Knockout

SKU:
3201-TB
Rating:
(0)
Q&A:
(0)
1/2" Non-Metallic Cord/Cable Connector, 1/2" Knockout
Magnifying glass
Hover image to zoom
$0.93 each
In Stock
In Stock
Get 3,009 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Size
1/2"

Description

–
Fitting, Non-Metallic Sheathed Cable, Knockout Size 1/2 Inch, Length 1-11/32 Inch, Height 1 Inch, Hole Size 2-1/32 Inch Diameter, Thermoplastic. For use with 10-3, 12-3, 14-3, 10-2, 12-2, 4-2 Non-Metallic Cables, Multiple (2) 12-2 and 14-2 Non-Metallic Cables, Single and Multiple Flexible Cords in Wire Range .300-.600 Inch

Specs

–
Size:

1/2"

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy