The Day Savers – A National Tradesmen Day Contest
Main product image of 5-13/16" Galvanized Steel 3-Gang Box
Magnifying glass
Hover image to zoom

5-13/16" Galvanized Steel 3-Gang Box

SKU:
3G4DB1/2
Rating:
(0)
Q&A:
(0)
5-13/16" Galvanized Steel 3-Gang Box
Magnifying glass
Hover image to zoom
$97.78 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Length (Inches)
5-13/16" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Color
Silver
Product Highlight: Shape
Rectangle
Product Highlight: Width (Inches)
4" Width

Description

Three Gang Drawn Style Device Box, 44.3 Cubic Inches, 5-13/16 Inches Long x 4 Inches Wide x 2-1/8 Inches Deep, Drawn Construction with 1/2 Inch Knockouts, with B Brackets, For use with Conduit

Specs

Color:

Silver

Product Type:

Weather Proof Box

Length (Inches):

5-13/16"

Material:

Steel

Number of Gangs:

3

Depth (Inches):

2-1/8"

Shape:

Rectangle

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy