Apply to be a TradeMaster!
Main product image of 4-Gang Flat and Blank Steel Box Cover (8.5 Cubic Inches)
Magnifying glass
Hover image to zoom

4-Gang Flat and Blank Steel Box Cover (8.5 Cubic Inches)

SKU:
4-GCB
Rating:
(0)
Q&A:
(0)
4-Gang Flat and Blank Steel Box Cover (8.5 Cubic Inches)
Magnifying glass
Hover image to zoom
$9.19 each
BOX UP & SAVE 17%
$191.50 box of 25
$7.66 each
In Stock
In Stock
Get 1 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Shape
Rectangle

Description

Features
  • Flat and Blank
  • Galvanized Steel
  • Four Gang Box Cover

Specs

Product Type:

Cover

Material:

Steel

Type:

Flat Surface

Blank

Number of Gangs:

4

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy