Apply to be a TradeMaster!
Main product image of 4" Square Steel Mud Ring, 1/4" Raised, 3-1/2" Fixture Opening
Magnifying glass
Hover image to zoom
4" Square Steel Mud Ring, 1/4" Raised, 3-1/2" Fixture Opening
Magnifying glass
Hover image to zoom
$42.88 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
4" Depth

Description

–
The Steel City 401-CS is a 4 in. square raised plaster ring designed to provide a secure mounting surface for electrical devices in 4 in. square outlet boxes. Constructed from durable galvanized steel, it offers reliable support and corrosion resistance for commercial and residential wiring applications.

Specs

–
Product Type:

Weather Proof Box

Material:

Steel

Depth (Inches):

4"

Length (Inches):

4"

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy