Apply to be a TradeMaster!
Main product image of 7-5/8" Steel 4-Gang Box
Magnifying glass
Hover image to zoom
7-5/8" Steel 4-Gang Box
Magnifying glass
Hover image to zoom
$132.94 each
In Stock
In Stock
Get 9 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
7-5/8"
Product Highlight: Length (Inches)
7-5/8" Length
Product Highlight: Depth (Inches)
2-5/8" Depth
Product Highlight: Color
Silver
Product Highlight: Width (Inches)
4" Width

Description

–
The Steel City 4G4D-1/2 is a 4-gang steel device box designed to provide a durable housing for multiple wiring devices in commercial and residential electrical installations. Its drawn steel construction and multiple 1/2 in. knockouts offer strength, corrosion resistance, and flexible conduit entry for reliable performance.

Specs

–
Material:

Steel

Depth (Inches):

2-5/8"

Color:

Silver

Width (Inches):

4"

Size:

7-5/8"

Product Type:

Weather Proof Box

Shape:

Rectangle

Number of Gangs:

4

Length (Inches):

7-5/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy