Shop Resideo Sale
Main product image of 4" Steel Square 2-Gang Flat Device Cover
Magnifying glass
Hover image to zoom

4" Steel Square 2-Gang Flat Device Cover

SKU:
52-C-00
Rating:
(0)
Q&A:
(0)
4" Steel Square 2-Gang Flat Device Cover
Magnifying glass
Hover image to zoom
$2.54 each
BOX UP & SAVE 17%
$53.00 box of 25
$2.12 each
In Stock
In Stock
Get 52 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Size
4"
Product Highlight: Shape
Square
Product Highlight: Color
Silver

Description

–
Two Gang Square Device Cover, 4 Inch Square, Pre-Galvanized Steel, Flat

Specs

–
Type:

Flat Surface

Size:

4"

Shape:

Square

Material:

Pre-Galvanized Steel

Color:

Silver

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy