Apply to be a TradeMaster!
Main product image of 4" Steel Square Red Box w/ 1/2" & 3/4" Knockouts
Magnifying glass
Hover image to zoom

4" Steel Square Red Box w/ 1/2" & 3/4" Knockouts

SKU:
52171-1234RD
Rating:
(0)
Q&A:
(0)
4" Steel Square Red Box w/ 1/2" & 3/4" Knockouts
Magnifying glass
Hover image to zoom
$5.47 each
BOX UP & SAVE 8%
$251.50 box of 50
$5.03 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Color
Red

Description

–
  • Square Box, 30.3 Cubic
  • 4" Square x 2-1/8" Deep
  • 1/2" and 3/4" Eccentric Knockouts
  • Red, Galvanized Steel
  • Welded Construction
  • Ground Bump
  • For use with Conduit

Specs

–
Size:

4"

Material:

Steel

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy