Apply to be a TradeMaster!
Main product image of 4" x 2-1/8" Deep Steel Square Box w/ 1/2" & 3/4" Eccentric Knockouts & CV Bracket
Magnifying glass
Hover image to zoom

4" x 2-1/8" Deep Steel Square Box w/ 1/2" & 3/4" Eccentric Knockouts & CV Bracket

SKU:
52171-CV1/2-3/4
Rating:
(2)
Q&A:
(0)
4" x 2-1/8" Deep Steel Square Box w/ 1/2" & 3/4" Eccentric Knockouts & CV Bracket
Magnifying glass
Hover image to zoom
$6.35 each
In Stock
In Stock
Get 38 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Shape
Square

Specs

–
Material:

Steel

Depth (Inches):

2-1/8"

Width (Inches):

4"

Length (Inches):

4"

Shape:

Square

Number of Holes:

17

Hole Size:

3/4"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great product

The 4 inch box were what need to be able to complete my project and price and shipping was great also
Machine
Avery
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's fine unless you need the eccentrics....really.

No kidding, with these weird off-center eccentrics for the 3/4 knockouts, it's faster and easier to use a 1/2" cutout and enlarge it with a hydraulic knockout tool. On the boxes I have you don't knock them out with a screwdriver or linemans, you CUT them out with a cold chisel and drilling hammer, then tear the last bits out. Terrible design, terrible execution. The other bit is that the boxes aren't quite square, and the spot welds look they were done by kids with their eyes closed. Production quality just isn't there. Maybe a bad lot, but I'm sticking with SW/Garvin going forward.
Tom
Upstate NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy