Apply to be a TradeMaster!
Main product image of 4" x 2-1/8" Deep Steel Square Box w/ 1/2" & 3/4" Eccentric Knockouts & MS Bracket
Magnifying glass
Hover image to zoom

4" x 2-1/8" Deep Steel Square Box w/ 1/2" & 3/4" Eccentric Knockouts & MS Bracket

SKU:
52171-MS-1/2-3/4
Rating:
(0)
Q&A:
(0)
4" x 2-1/8" Deep Steel Square Box w/ 1/2" & 3/4" Eccentric Knockouts & MS Bracket
Magnifying glass
Hover image to zoom
$6.25 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Shape
Square

Specs

–
Material:

Steel

Width (Inches):

4"

Length (Inches):

4"

Depth (Inches):

2-1/8"

Shape:

Square

Number of Holes:

17

Hole Size:

1/2"

3/4"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy