Apply to be a TradeMaster!
Main product image of 4" Steel Square Device Cover, Center Blanked w/ Tapped Ears - 1/2" Raised
Magnifying glass
Hover image to zoom

4" Steel Square Device Cover, Center Blanked w/ Tapped Ears - 1/2" Raised

SKU:
52C31/2-25
Rating:
(0)
Q&A:
(0)
4" Steel Square Device Cover, Center Blanked w/ Tapped Ears - 1/2" Raised
Magnifying glass
Hover image to zoom
$1.97 each
BOX UP & SAVE 16%
$41.25 box of 25
$1.65 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Size
4"
Product Highlight: Depth (Inches)
1/2" Depth
Product Highlight: Shape
Square

Specs

–
Product Type:

Cover

Type:

Raised

Size:

4"

Depth (Inches):

1/2"

Material:

Pre-Galvanized Steel

Number of Gangs:

1

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy