Shop Resideo Sale
Main product image of 4" Steel Square 1-Gang Tile Wall Cover - 2" Raised
Magnifying glass
Hover image to zoom

4" Steel Square 1-Gang Tile Wall Cover - 2" Raised

SKU:
52C512-25
Rating:
(0)
Q&A:
(0)
4" Steel Square 1-Gang Tile Wall Cover - 2" Raised
Magnifying glass
Hover image to zoom
$7.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Size
4"
Product Highlight: Depth (Inches)
2" Depth
Product Highlight: Shape
Square

Specs

–
Product Type:

Cover

Type:

Tile

Raised

Size:

4"

Depth (Inches):

2"

Material:

Pre-Galvanized Steel

Number of Gangs:

1

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy