This single-gang adjustable mud ring adjusts from 3/4" to 1-1/2" The most recent design allows an easy and quick adjustment for a perfect installation. Adjustment screws are accessible after device is in place for easy fine tuning.. Made of pre-galvanized steel, for use with 4 in square boxes.
| Depth (Inches): | 1-1/2" |
|---|---|
| Width (Inches): | 4" |
| Material: | Stainless Steel |
| Color: | Silver |
| Shape: | Square |
| Product Type: | Ring |