Apply to be a TradeMaster!
Main product image of Two-Gang Adjustable Mud Ring for 4" Square Boxes
Magnifying glass
Hover image to zoom

Two-Gang Adjustable Mud Ring for 4" Square Boxes

SKU:
52CADJ2
Rating:
(0)
Q&A:
(0)
Two-Gang Adjustable Mud Ring for 4" Square Boxes
Magnifying glass
Hover image to zoom
$15.51 each
BOX UP & SAVE 15%
$262.60 box of 20
$13.13 each
In Stock
In Stock
Get 17 Fri, Oct 9
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

–
Product Type:

Ring

Depth (Inches):

1-1/2"

Width (Inches):

4"

Material:

Stainless Steel

Color:

Silver

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy