Apply to be a TradeMaster!
Main product image of 4" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts & NM C-5 Cable Clamps
Magnifying glass
Hover image to zoom

4" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts & NM C-5 Cable Clamps

SKU:
54151-N
Rating:
(0)
Q&A:
(0)
4" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts & NM C-5 Cable Clamps
Magnifying glass
Hover image to zoom
$6.95 each
In Stock
In Stock
Get 110 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Octagon

Specs

–
Depth (Inches):

1-1/2"

Length (Inches):

4"

Width (Inches):

4"

Material:

Pre-Galvanized Steel

Color:

Silver

Shape:

Octagon

Number of Holes:

3

Hole Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy