Apply to be a TradeMaster!
Main product image of 4" x 1-1/2" Deep Octagon Ceiling Fan Box w/ Non-Metallic Cable Clamps & Old Work Bar Hanger
Magnifying glass
Hover image to zoom

4" x 1-1/2" Deep Octagon Ceiling Fan Box w/ Non-Metallic Cable Clamps & Old Work Bar Hanger

SKU:
54151CFB-BHL-OW
Rating:
(0)
Q&A:
(0)
4" x 1-1/2" Deep Octagon Ceiling Fan Box w/ Non-Metallic Cable Clamps & Old Work Bar Hanger
Magnifying glass
Hover image to zoom
$37.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Octagon

Description

–
4" x 1-1/2" Deep Octagon Ceiling Fan Box w/ Non-Metallic Cable Clamps & Old Work Bar Hanger

Exhaustive research and development has resulted in an innovative line of ceiling fan support boxes that give Steel City® the competitive advantage. Ceiling fan and fixture installation is faster, easier and safer with Steel City® ceiling fan support boxes.

Product Features
  • Gold finish on ears/screws easily identifies boxes as meeting UL and NEC® requirements for fan support
  • UL Listed up to 50 lbs for fixture and 35 lbs for fan
  • Each box comes complete with instructions and installation hardware
  • Square end plates keep the bar parallel with sheetrock
  • Square section tube is easy to grip, allowing high torque for safe installation
  • UL Listed up to 50 lbs for fixture and 35 lbs for fan
  • Expandable for joists spaced from 16 to 24 inches

Specs

–
Depth (Inches):

1-1/2"

Width (Inches):

4"

Material:

Stainless Steel

Color:

Silver

Shape:

Octagon

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy