Apply to be a TradeMaster!
Main product image of Two-Gang Recessed Service Floor Box w/ Concentric Knockouts
Magnifying glass
Hover image to zoom

Two-Gang Recessed Service Floor Box w/ Concentric Knockouts

SKU:
664-SC
Rating:
(0)
Q&A:
(0)
Two-Gang Recessed Service Floor Box w/ Concentric Knockouts
Magnifying glass
Hover image to zoom
$384.20 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
10-3/4" Length
Product Highlight: Depth (Inches)
3-3/4" Depth
Product Highlight: Width (Inches)
4-11/16" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Rectangle

Specs

–
Product Type:

Floor Box

Width (Inches):

4-11/16"

Length (Inches):

10-3/4"

Depth (Inches):

3-3/4"

Number of Gangs:

2

Material:

Galvanized Steel

Color:

Silver

Shape:

Rectangle

Hole Size:

1-1/4"

3/4"

1"

Number of Holes:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy