Apply to be a TradeMaster!
Main product image of 4-11/16" Galvanized Steel 6-Gang Box Cover
Magnifying glass
Hover image to zoom
4-11/16" Galvanized Steel 6-Gang Box Cover
Magnifying glass
Hover image to zoom
$70.64 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4-11/16"
Product Highlight: Shape
Rectangle
Product Highlight: Color
Silver

Description

–
The Steel City 6GC is a six-gang raised box cover designed to provide a secure mounting surface for multiple electrical devices in commercial and residential applications. Constructed from durable pre-galvanized steel, it offers long-lasting corrosion resistance and a reliable fit for compatible multi-gang electrical boxes.

Specs

–
Shape:

Rectangle

Number of Gangs:

6

Material:

Steel

Product Type:

Weather Proof Box

Size:

4-11/16"

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy