Apply to be a TradeMaster!
Main product image of 4-11/16" x 3/4" Raised Square Single-Gang Device Cover
Magnifying glass
Hover image to zoom
4-11/16" x 3/4" Raised Square Single-Gang Device Cover
Magnifying glass
Hover image to zoom
$2.25 each
BOX UP & SAVE 3%
$54.75 box of 25
$2.19 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4-11/16"
Product Highlight: Depth (Inches)
3/4" Depth
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Description

–
Single Gang Device Cover, 5 Cubic Inches, 4-11/16 Inch x 3/4 Inch Raised, PreGalvanized Steel

Specs

–
Product Type:

Cover

Type:

Raised

Depth (Inches):

3/4"

Size:

4-11/16"

Material:

Steel

Color:

Silver

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy