Apply to be a TradeMaster!
Main product image of 4-11/16" x 2-1/8" Deep Square Box, 3/4" & 1" Eccentric Knockouts
Magnifying glass
Hover image to zoom

4-11/16" x 2-1/8" Deep Square Box, 3/4" & 1" Eccentric Knockouts

SKU:
72171341-20R
Rating:
(1)
Q&A:
(0)
4-11/16" x 2-1/8" Deep Square Box, 3/4" & 1" Eccentric Knockouts
Magnifying glass
Hover image to zoom
$14.51 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Length (Inches)
4-11/16" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4-11/16" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

–
Depth (Inches):

2-1/8"

Width (Inches):

4-11/16"

Length (Inches):

4-11/16"

Material:

Pre-Galvanized Steel

Color:

Silver

Number of Holes:

16

Hole Size:

1"

3/4"

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I ordered.

This is for an outlet for an electric auto.
Big John Cannon
Sacramento, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy