Apply to be a TradeMaster!
Main product image of 4-11/16" x 2-1/8" Deep Square Box, 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom

4-11/16" x 2-1/8" Deep Square Box, 1/2" & 3/4" Eccentric Knockouts

SKU:
72171CV-1/2-3/4
Rating:
(0)
Q&A:
(0)
4-11/16" x 2-1/8" Deep Square Box, 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom
$6.46 each
BOX UP & SAVE 3%
$156.75 box of 25
$6.27 each
In Stock
In Stock
Get 49 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4-11/16" Width
Product Highlight: Color
Silver

Specs

–
Depth (Inches):

2-1/8"

Width (Inches):

4-11/16"

Material:

Stainless Steel

Color:

Silver

Hole Size:

3/4"

1/2"

Number of Holes:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy