Apply to be a TradeMaster!
Main product image of 1" Steel-Zinc Plated Snap-In Blank
Magnifying glass
Hover image to zoom
1" Steel-Zinc Plated Snap-In Blank
Magnifying glass
Hover image to zoom
$0.96 each
BOX UP & SAVE 9%
$43.50 box of 50
$0.87 each
In Stock
In Stock
Get 78 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"
Product Highlight: Finish
Zinc Plated

Description

–
1" Steel-Zinc Plated Snap-In Blank - Used to Plug Knockouts in Steel Boxes

Specs

–
Size:

1"

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" Steel-Zinc Plated Snap-In Blank
SKU: BL-116
Steel City
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy