Apply to be a TradeMaster!
Main product image of 2-1/2" Deep Gangable Switch Box w/ Tiger Grip & Ears Flush, 1/2" Knockouts
Magnifying glass
Hover image to zoom

2-1/2" Deep Gangable Switch Box w/ Tiger Grip & Ears Flush, 1/2" Knockouts

SKU:
CDOWTG-25
Rating:
(0)
Q&A:
(0)
2-1/2" Deep Gangable Switch Box w/ Tiger Grip & Ears Flush, 1/2" Knockouts
Magnifying glass
Hover image to zoom
$12.14 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
3" Length
Product Highlight: Depth (Inches)
2-1/2" Depth
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Rectangle

Specs

–
Length (Inches):

3"

Width (Inches):

2"

Depth (Inches):

2-1/2"

Material:

Galvanized Steel

Color:

Silver

Number of Holes:

8

Hole Size:

1/2"

Shape:

Rectangle

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy