Apply to be a TradeMaster!
Main product image of 2-3/4" Deep Gangable Switch Box w/ Flush Ears, 1/2" Knockouts, Armored Cable Clamps (C-3)
Magnifying glass
Hover image to zoom

2-3/4" Deep Gangable Switch Box w/ Flush Ears, 1/2" Knockouts, Armored Cable Clamps (C-3)

SKU:
CWX-25
Rating:
(0)
Q&A:
(0)
2-3/4" Deep Gangable Switch Box w/ Flush Ears, 1/2" Knockouts, Armored Cable Clamps (C-3)
Magnifying glass
Hover image to zoom
$5.40 each
BOX UP & SAVE 13%
$118.00 box of 25
$4.72 each
In Stock
In Stock
Get 17 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Silver

Specs

–
Width (Inches):

2"

Material:

Stainless Steel

Color:

Silver

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy