Apply to be a TradeMaster!
Main product image of Single-Gang Drop-In Floor Box w/ Hole Saw - Brass Cover
Magnifying glass
Hover image to zoom

Single-Gang Drop-In Floor Box w/ Hole Saw - Brass Cover

SKU:
E971FBDI-2
Rating:
(0)
Q&A:
(0)
Single-Gang Drop-In Floor Box w/ Hole Saw - Brass Cover
Magnifying glass
Hover image to zoom
$288.30 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
7" Depth
Product Highlight: Diameter (Inches)
2-1/4" Diameter
Product Highlight: Color
White
Product Highlight: Shape
Round

Specs

–
Product Type:

Floor Box

Diameter (Inches):

2-1/4"

Cubic Inches:

11.8

Depth (Inches):

7"

Number of Gangs:

1

Cover:

Brass

Color:

White

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy