Shop Klein Tools Limited Time Promotion
Main product image of Single-Gang Rectangular Floor Box w/ 1" Hub & 1/2" & 3/4" Reducer Plugs
Magnifying glass
Hover image to zoom

Single-Gang Rectangular Floor Box w/ 1" Hub & 1/2" & 3/4" Reducer Plugs

SKU:
E976RFB
Rating:
(0)
Q&A:
(0)
Single-Gang Rectangular Floor Box w/ 1" Hub & 1/2" & 3/4" Reducer Plugs
Magnifying glass
Hover image to zoom
$244.43 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
5-1/2" Length
Product Highlight: Depth (Inches)
6" Depth
Product Highlight: Width (Inches)
3-1/4" Width
Product Highlight: Shape
Rectangle
Product Highlight: Color
Gray

Description

–
Single-Gang Rectangular Floor Box w/ 1" Hub & 1/2" & 3/4" Reducer Plugs

Suitable for any on grade/below grade application; concrete or wood sub-floor construction approved. Three way power, data, and communications plus easy double or triple ganging.

Specs

–
Product Type:

Floor Box

Width (Inches):

3-1/4"

Length (Inches):

5-1/2"

Depth (Inches):

6"

Number of Gangs:

1

Shape:

Rectangle

Material:

Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy