Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Service Entrance Cap (Gray)
Magnifying glass
Hover image to zoom

1-1/4" PVC Service Entrance Cap (Gray)

Brand:
Carlon
SKU:
E998G-CAR
Rating:
(0)
Q&A:
(0)
1-1/4" PVC Service Entrance Cap (Gray)
Magnifying glass
Hover image to zoom
$39.46 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Non-Metallic
Product Highlight: Color
Gray

Description

–
Service Entrance Cap, Size 1-1/4 Inch, Width 3.52 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 5

Non-metallic junction boxes are UL Listed with a NEMA 6P rating per Section 314.29, Exception of the National Electrical Code® and CSA Certified per Section 12 of the Canadian Electrical Code. Manufactured from PVC or PPO thermoplastic molding compound and featuring foam-in-place gasketed lids attached with stainless steel screws, these rugged enclosures offer all the corrosion resistance and physical properties you need for direct burial applications.
Type 6P enclosures are intended for indoor or outdoor use, primarily to provide a degree of protection against contact with enclosed equipment, falling dirt, hose-directed water, entry of water during prolonged submersion at a limited depth and external ice formation.

Specs

–
Product Type:

Cap

Size:

1-1/4"

Material:

Non-Metallic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy