Shop Resideo Sale
Main product image of 3-1/2" Deep Gangable Masonry Box w/ 1/2" & 3/4" Knockouts, 46.9 cu. in. Capacity
Magnifying glass
Hover image to zoom

3-1/2" Deep Gangable Masonry Box w/ 1/2" & 3/4" Knockouts, 46.9 cu. in. Capacity

SKU:
GW-235-G
Rating:
(0)
Q&A:
(0)
3-1/2" Deep Gangable Masonry Box w/ 1/2" & 3/4" Knockouts, 46.9 cu. in. Capacity
Magnifying glass
Hover image to zoom
$14.70 each
BOX UP & SAVE 14%
$126.60 box of 10
$12.66 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Depth (Inches)
3-1/2" Depth
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Silver

Specs

–
Depth (Inches):

3-1/2"

Width (Inches):

2"

Material:

Stainless Steel

Color:

Silver

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy