Shop Resideo Sale
Main product image of 2-1/4" Gangable Switch Box for 3/4" Wall Thickness w/ 1/2" Knockouts & NM Cable Clamps (C-1)
Magnifying glass
Hover image to zoom

2-1/4" Gangable Switch Box for 3/4" Wall Thickness w/ 1/2" Knockouts & NM Cable Clamps (C-1)

SKU:
LCOWC-20R
Rating:
(0)
Q&A:
(0)
2-1/4" Gangable Switch Box for 3/4" Wall Thickness w/ 1/2" Knockouts & NM Cable Clamps (C-1)
Magnifying glass
Hover image to zoom
$52.38 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Length (Inches)
3" Length
Product Highlight: Depth (Inches)
2-1/4" Depth
Product Highlight: Width (Inches)
2" Width
Product Highlight: Shape
Rectangle
Product Highlight: Color
Silver

Description

–
2-1/4" Gangable Switch Box for 3/4" Wall Thickness w/ 1/2" Knockouts, Beveled Corners, Ears Flush for Old Work & NM Cable Clamps (C-1)

Specs

–
Length (Inches):

3"

Depth (Inches):

2-1/4"

Width (Inches):

2"

Material:

Pre-Galvanized Steel

Shape:

Rectangle

Color:

Silver

Hole Size:

1/2"

Number of Gangs:

1

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy