Shop Resideo Sale
Main product image of 2-1/2" Deep Gangable Switch Box w/ Flush Ears for Old Work & C-5 Clamps, 1/2" Knockouts
Magnifying glass
Hover image to zoom

2-1/2" Deep Gangable Switch Box w/ Flush Ears for Old Work & C-5 Clamps, 1/2" Knockouts

SKU:
LXWOW-25
Rating:
(0)
Q&A:
(0)
2-1/2" Deep Gangable Switch Box w/ Flush Ears for Old Work & C-5 Clamps, 1/2" Knockouts
Magnifying glass
Hover image to zoom
$3.34 each
BOX UP & SAVE 4%
$80.50 box of 25
$3.22 each
In Stock
In Stock
Get 98 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3" x 2" x 2-1/2"
Product Highlight: Length (Inches)
3" Length
Product Highlight: Depth (Inches)
2-1/2" Depth
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Silver

Specs

–
Size:

3" x 2" x 2-1/2"

Depth (Inches):

2-1/2"

Length (Inches):

3"

Width (Inches):

2"

Material:

Stainless Steel

Color:

Silver

Number of Gangs:

1

Application:

Old Work

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy