Apply to be a TradeMaster!
Main product image of 4" Square Surface Cover w/ 2-15/32" Dia. Hole
Magnifying glass
Hover image to zoom
4" Square Surface Cover w/ 2-15/32" Dia. Hole
Magnifying glass
Hover image to zoom
$3.65 each
BOX UP & SAVE 18%
$149.00 box of 50
$2.98 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

–
Product Type:

Cover

Size:

4"

Material:

Steel

Color:

Silver

Shape:

Square

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great

Very good shopping experience
Wade
Kent, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect with Bryant 14-50 plug

I had a hard time finding the correct cover plate for my NEMA 14-50 plug made by Bryant. This was for an EV charging plug. The usual cover plates available at local retailers fit the Leviton plug, but not my Bryant plug which is slightly larger. This cover plate fit the Bryant perfect.
Happy EV charger
Palm Springs, CA
3 years ago
Was this review helpful to you?

Perfect Plate for Industrial Grade NEMA 14-50

I needed a quality plate for my Bryant NEMA 14-50 plate for my EV Charger. This fit perfectly and will fit perfectly for those with the larger diameter Hubbel or Bryant outlet (2.465"). Shipping was fast too!
PK
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits Bryant 14-50

Needed a cover with a wider opening when changing a Leviton 14-50 for a Bryant 9450FR 14-50 outlet. Worked as advertised. Happy to have swapped outlets for (theoretically) less long-term trouble on our EV charging outlet.
E
Seattle, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Not available locally but what I needed for my project!
dbr
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits Hubbel NMEA 14-50 outlets

Bought this for my Hubbell NMEA 14-50 outlet. Fits perfectly!
Bob
Cleveland, Ohio
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy