Apply to be a TradeMaster!
Main product image of 4-11/16" Square Surface Cover w/ 2-15/32" Dia. Hole
Magnifying glass
Hover image to zoom

4-11/16" Square Surface Cover w/ 2-15/32" Dia. Hole

SKU:
RSL-14
Rating:
(1)
Q&A:
(0)
4-11/16" Square Surface Cover w/ 2-15/32" Dia. Hole
Magnifying glass
Hover image to zoom
$8.11 each
BOX UP & SAVE 14%
$69.70 box of 10
$6.97 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4-11/16"
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Description

–

4-11/16" Square Surface Cover w/ 2-15/32" Dia. Hole

Specs

–
Product Type:

Cover

Size:

4-11/16"

Material:

Steel

Color:

Silver

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Steel City fits the Hubbell 9450A Perfectly

Supply House has top quality parts and shipping is very reasonable. I was installing 240-V, 50-amp convenience outlets and needed a 4-11/16" box plus extender to fit the splices and receptacle. This particular box holds a range outlet. Because this outlet may be used to charge an electric vehicle, I used the Hubbell 9450A, NEMA 14-50R, EV rated receptacle. The Steel City RSL-14 cover's hole is exactly the correct size for the 9450A receptacle. And, everything Steel City makes is very high quality.
EE
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy