Apply to be a TradeMaster!
Main product image of 4-11/16" Square Surface Cover for One Ground Fault Receptacle
Magnifying glass
Hover image to zoom

4-11/16" Square Surface Cover for One Ground Fault Receptacle

SKU:
RSL-16
Rating:
(2)
Q&A:
(0)
4-11/16" Square Surface Cover for One Ground Fault Receptacle
Magnifying glass
Hover image to zoom
$7.82 each
BOX UP & SAVE 15%
$66.80 box of 10
$6.68 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4-11/16"
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

–
Product Type:

Cover

Type:

Ground Fault

Size:

4-11/16"

Material:

Steel

Color:

Silver

Shape:

Square

Number of Gangs:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4-11/16" x 2-1/8" Deep Square Box, 1/2" & 3/4" Eccentric Knockouts
SKU: 72171-1/2-3/4-E
Steel City

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Stuff - My Go To

Great Product - My go to workshop / dry location box/cover - "NO" plastic cover plates - covers standup to many oops by customers. Supply House has a large choice of these 4-11/16 covers. The 4-11/16 gives room for expansion and easy to wire multi switches and/or receptacles without having to fight them "ALL WIRES" into the standard box.
roosterfish
West Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Stuff - My Go To

Great Product - My go to workshop / dry location box/cover - "NO" plastic cover plates - covers standup to many oops by customers. Supply House has a large choice of these 4-11/16 covers. The 4-11/16 gives room for expansion and easy to wire multi switches and/or receptacles without having to fight them "ALL WIRES" into the standard box.
roosterfish
West Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy