Shop Resideo Sale
Main product image of 4-11/16" Square Surface Cover for Two Toggle Switches
Magnifying glass
Hover image to zoom

4-11/16" Square Surface Cover for Two Toggle Switches

SKU:
RSL-5
Rating:
(4)
Q&A:
(0)
4-11/16" Square Surface Cover for Two Toggle Switches
Magnifying glass
Hover image to zoom
$7.64 each
BOX UP & SAVE 15%
$65.30 box of 10
$6.53 each
In Stock
In Stock
Get 90 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4-11/16"
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

–
Product Type:

Cover

Type:

Toggle Switch Cover

Size:

4-11/16"

Material:

Steel

Color:

Silver

Shape:

Square

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would shopped this site again

I didn't buy from supplyhouse.com specifically for the product but their service rocks. I have shopped here before without any issues.
Casey
Sacramento, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for.

Went to a local supply house to pick these up and surprise not only did they not have them they couldn't even order them. SupplyHouse had them to me the next day.
Paul06
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Stuff - My Go To

Great Product - My go to workshop / dry location box/cover - "NO" plastic cover plates - covers standup to many oops by customers. Supply House has a large choice of these 4-11/16 covers. The 4-11/16 gives room for expansion and easy to wire multi switches and/or receptacles without having to fight them "ALL WIRES" into the standard box.
roosterfish
West Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Stuff - My Go To

Great Product - My go to workshop / dry location box/cover - "NO" plastic cover plates - covers standup to many oops by customers. Supply House has a large choice of these 4-11/16 covers. The 4-11/16 gives room for expansion and easy to wire multi switches and/or receptacles without having to fight them "ALL WIRES" into the standard box.
roosterfish
West Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy