Apply to be a TradeMaster!
Main product image of 4-11/16" Square Surface Cover for Two Duplex Flush Receptacles
Magnifying glass
Hover image to zoom

4-11/16" Square Surface Cover for Two Duplex Flush Receptacles

SKU:
RSL-8
Rating:
(0)
Q&A:
(0)
4-11/16" Square Surface Cover for Two Duplex Flush Receptacles
Magnifying glass
Hover image to zoom
$7.82 each
BOX UP & SAVE 15%
$66.80 box of 10
$6.68 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4-11/16"
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

–
Product Type:

Cover

Type:

Duplex Receptacle Cover

Flush

Size:

4-11/16"

Material:

Steel

Color:

Silver

Shape:

Square

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy