Apply to be a TradeMaster!
Main product image of 7/8" Adjustable Depth Single-Gang Switch Box Extension w/ 1-1/4" Mounting Screws
Magnifying glass
Hover image to zoom

7/8" Adjustable Depth Single-Gang Switch Box Extension w/ 1-1/4" Mounting Screws

SKU:
SBEX
Rating:
(0)
Q&A:
(0)
7/8" Adjustable Depth Single-Gang Switch Box Extension w/ 1-1/4" Mounting Screws
Magnifying glass
Hover image to zoom
$5.97 each
BOX UP & SAVE 17%
$249.00 box of 50
$4.98 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
3" Width
Product Highlight: Color
Silver

Specs

–
Product Type:

Extension

Type:

Adjustable

Width (Inches):

3"

Material:

Stainless Steel

Color:

Silver

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy