Apply to be a TradeMaster!
Main product image of 1-1/2" Non-Gangable Switch Box w/ 1/2" Knockouts, NM Cable Clamps (C-5) & Ears Flush for Old Work
Magnifying glass
Hover image to zoom

1-1/2" Non-Gangable Switch Box w/ 1/2" Knockouts, NM Cable Clamps (C-5) & Ears Flush for Old Work

SKU:
SWB-25
Rating:
(0)
Q&A:
(0)
1-1/2" Non-Gangable Switch Box w/ 1/2" Knockouts, NM Cable Clamps (C-5) & Ears Flush for Old Work
Magnifying glass
Hover image to zoom
$5.82 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Length (Inches)
3" Length
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
2" Width
Product Highlight: Shape
Rectangle
Product Highlight: Color
Silver

Description

–
Non-Gangable Switch Box, 7.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Beveled Corners, Non-Metallic Cable Clamps (C-5) and Ears Flush for Old Work, For Non-Metallic Sheathed Cable

Specs

–
Length (Inches):

3"

Width (Inches):

2"

Depth (Inches):

1-1/2"

Material:

Pre-Galvanized Steel

Shape:

Rectangle

Color:

Silver

Hole Size:

1/2"

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy