Apply to be a TradeMaster!
Main product image of 2-1/2" Steel EMT Compression Connector
Magnifying glass
Hover image to zoom

2-1/2" Steel EMT Compression Connector

SKU:
TC117A
Rating:
(0)
Q&A:
(0)
2-1/2" Steel EMT Compression Connector
Magnifying glass
Hover image to zoom
$18.84 each
BOX UP & SAVE 13%
$164.20 box of 10
$16.42 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"
Product Highlight: Finish
Zinc Plated

Specs

–
Size:

2-1/2"

Material:

Steel

Finish:

Zinc Plated

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy