Apply to be a TradeMaster!
Main product image of 3" - 2" Steel Zinc Plated Reducing Washer for Rigid/IMC Conduits
Magnifying glass
Hover image to zoom

3" - 2" Steel Zinc Plated Reducing Washer for Rigid/IMC Conduits

SKU:
WA-186
Rating:
(1)
Q&A:
(0)
3" - 2" Steel Zinc Plated Reducing Washer for Rigid/IMC Conduits
Magnifying glass
Hover image to zoom
$6.64 each
BOX UP & SAVE 17%
$138.25 box of 25
$5.53 each
In Stock
In Stock
Get 22 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3" x 2"
Product Highlight: Finish
Zinc Plated

Specs

–
Size:

3" x 2"

Material:

Steel

Finish:

Zinc Plated

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1" Reducing Washer
SKU: 905
Southwire

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fix for punch out repair

Great product to fix an incorrect punch out that needed reducing. Hard to find part anywhere else and the construction is well made. Highly recommended!
JeffD
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy